Motion
C2080HSSCL

TSUBAKI (UST)
C2080HSSCL

Connecting Link - 2080 / 2 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #00155181
MFR #C2080HSSCL
Price$48.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HSSCL

Connecting Link - 2080 / 2 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #00155181
MFR #C2080HSSCL

Mfr description
C2080HSS "304" CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.47/each

Specifications

Dimensions

  • Chain Overall Width
    1.543 in
  • Chain Size & Pitch
    2080 / 2 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.906 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.312 in
  • Pin Length
    1.5940 in, 40.48 mm
  • Pitch
    2 in
  • Plate Height
    1.6610 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    0.23 lb

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    C2080H
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C2080HSS CONN LINK
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Acid Resistant, Alkali Resistant, Water Resistant, Heat Resistant, Low Temperature
  • Series
    2080
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039187932
  • Working Load Capacity
    397 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)