Motion
C2080HSSOL

TSUBAKI (UST)
C2080HSSOL

Offset Link - 2080 / 2 in Chain & Pitch, Cottered, Stainless Steel Material, Stainless Steel Finish
Mi Item #00155191
MFR #C2080HSSOL
Price$123.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HSSOL

Offset Link - 2080 / 2 in Chain & Pitch, Cottered, Stainless Steel Material, Stainless Steel Finish
Mi Item #00155191
MFR #C2080HSSOL

Mfr description
C2080HSS "304" OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.39/each

Specifications

Dimensions

  • Chain Pitch
    2 in
  • Chain Size & Pitch
    2080 / 2 in
  • Inside Width
    0.6250 in, 15.87 mm
  • Link Plate Height
    0.8260 in, 20.98 mm
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Diameter
    0.312 in
  • Pin Length
    0.38 in
  • Pitch
    2 in
  • Plate Height
    0.7130 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    0.23 lb
  • Weight per Foot
    1.62 lbs, 2.41 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Material
    Stainless Steel
  • Chain Number
    C2080HSS
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Stainless Steel
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C2080HSS OFFSET LINK
  • Material
    Stainless Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    2080
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039187949
  • Working Load Capacity
    397 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)