Motion
C2080H 304SS OL

RENOLD JEFFREY
C2080H 304SS OL

Offset Link - 2080 / 2 in Pitch, Stainless Steel Material
MI ITEM #00155192
MFR #C2080H 304SS OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
C2080H 304SS OL

Offset Link - 2080 / 2 in Pitch, Stainless Steel Material
MI ITEM #00155192
MFR #C2080H 304SS OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C-2080-SS STAINLESS OFFSET LINK

Specifications

  • Chain Size & Pitch
    2080 / 2 in
  • Link Type
    Offset Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Roller Diameter
    15.88 mm
  • Inside Width
    15.75 mm
  • Link Plate Height
    22.6 mm
  • Link Plate Thickness
    4.05 mm
  • Pin Diameter
    7.93 mm
  • Series
    Syno
  • UPC_NO
    6623900291152
  • Weight
    0.28 lbs
  • Chain Number & Pitch
    2080 / 2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text