Motion
C2082HRL
Roller Link - 2082 / 2 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00155228
MFR #C2082HRL
Price$16.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 2082 / 2 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00155228
MFR #C2082HRL

Mfr description
C2082H ROLLER LINK OVERSIZE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.99/each

Specifications

Dimensions

  • Chain Overall Width
    1.543 in
  • Chain Size & Pitch
    2082 / 2 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.906 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.312 in
  • Pin Length
    0.8230 in, 20.89 mm
  • Pitch
    2 in
  • Plate Height
    0.906 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    1.125 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    0.35 lb
  • Weight per Foot
    2.4 lbs, 3.57 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    C2082H
  • Chain Number & Pitch
    2082 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    C2082H ROLLER LINK
  • Material
    Carbon Steel
  • Number Of Links
    60
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    2082
  • Standards Met
    ASME B29
  • Type
    Roller Link
  • UPC_NO
    097039181893
  • Working Load Capacity
    2400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)