Motion
C2082H OL
Offset Link - 2082 / 2 in Pitch, Cottered
MI ITEM #00155239
MFR #C2082H OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 2082 / 2 in Pitch, Cottered
MI ITEM #00155239
MFR #C2082H OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C-2082-H OFFSET LINK

Specifications

  • Chain Size & Pitch
    2082 / 2 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    1.250 in
  • Inside Width
    0.620 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.16 in
  • Pin Diameter
    0.313 in
  • UPC_NO
    6623900291503
  • Weight
    0.39 lbs
  • Chain Number & Pitch
    2082 / 2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text