Motion
C2082HP RIV

TSUBAKI (UST)
C2082HP RIV

Roller Chain - Double Pitch Heavy Series, 2082 / 2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00155263
MFR #C2082HP RIV
Price$143.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2082HP RIV

Roller Chain - Double Pitch Heavy Series, 2082 / 2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00155263
MFR #C2082HP RIV

Mfr description
C2082 HOLLOW PIN 10FT LG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.48/ft

Specifications

Dimensions

  • Chain Overall Width
    1.341 in
  • Chain Size & Pitch
    2082 / 2 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.906 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.448 in
  • Plate Height
    0.906 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    1.125 in
  • Roller Width
    0.625 in
  • Weight
    1.98 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2082 / 2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Series
    Hollow Pin
  • Standards Met
    ASME B29
  • UPC_NO
    097039183033
  • Working Load Capacity
    1720 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)