Motion
C2082SS  OFFSET LINK

TSUBAKI (UST)
C2082SS OFFSET LINK

Offset Link - 2082 / 2 in Pitch, Stainless Steel Material
MI ITEM #00155280
MFR #C2082SS OFFSET LINK
Price$240.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2082SS OFFSET LINK

Offset Link - 2082 / 2 in Pitch, Stainless Steel Material
MI ITEM #00155280
MFR #C2082SS OFFSET LINK

Mfr description
C2082HSS "304 OFFSET LINK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.73/each

Specifications

Dimensions

  • Chain Size & Pitch
    2082 / 2 in
  • Pin Diameter
    0.312 in
  • Roller Diameter
    1.125 in
  • Weight
    0.35 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2082 / 2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Offset Link
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2082
  • Standards Met
    ASME B29
  • UPC_NO
    097039188021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)