Motion
DMD-C2100H-1R-10FT

DIAMOND CHAIN COMPANY
DMD-C2100H-1R-10FT

Roller Chain - Double Pitch Heavy Series, 2100 / 2-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00155283
MFR #DMD-C2100H-1R-10FT
Price$101.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2100H-1R-10FT

Roller Chain - Double Pitch Heavy Series, 2100 / 2-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00155283
MFR #DMD-C2100H-1R-10FT

Mfr description
DMD-C2100H-1R-10FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.23/ft

Specifications

Dimensions

  • Chain Overall Width
    1.86 in
  • Inside Width
    3/4 in
  • Link Plate Height
    1.187 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    10 ft
  • Pin Diameter
    3/8 in
  • Roller Diameter
    3/4 in
  • Tensile Strength
    24000 lbs
  • Weight
    2.42 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Manufacturer Catalog Number
    X-142090-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI B29.4, ASME
  • UPC_NO
    716647276585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)