Motion
C2100HX10FT Riv

RENOLD JEFFREY
C2100HX10FT Riv

Roller Chain - Double Pitch Heavy Series, 2100 / 2-1/2 in Pitch, Riveted, 10 ft Length
Mi Item #00155290
MFR #C2100HX10FT Riv
Price$90.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
C2100HX10FT Riv

Roller Chain - Double Pitch Heavy Series, 2100 / 2-1/2 in Pitch, Riveted, 10 ft Length
Mi Item #00155290
MFR #C2100HX10FT Riv

Mfr description
C-2100-H RIV ROLLER CHAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.11/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Pin Diameter
    3/8 in
  • Weight
    2.47 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Measurement Standard
    Imperial
  • Product Type
    Roller Chain
  • Series
    Double Pitch Heavy
  • UPC_NO
    6623901237128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)