Motion
DMD-C2100H-1C-10FT

DIAMOND CHAIN COMPANY
DMD-C2100H-1C-10FT

Roller Chain - Double Pitch Heavy Series, 2100 / 2-1/2 in Pitch, Cottered, 10 ft Length
MI ITEM #00155293
MFR #DMD-C2100H-1C-10FT
Price$150.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2100H-1C-10FT

Roller Chain - Double Pitch Heavy Series, 2100 / 2-1/2 in Pitch, Cottered, 10 ft Length
MI ITEM #00155293
MFR #DMD-C2100H-1C-10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$150.34/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    2.45 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Heavy
  • UPC_NO
    716647276639

Overview

Mfr description
DMD-C2100H-1C-10FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text