Motion
C2100HS11I

RENOLD JEFFREY
C2100HS11I

C2100HS11I - C2100H CONN LINK CP / 2100C
Mi Item #00155308
MFR #C2100HS11I
Price$28.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
C2100HS11I

C2100HS11I - C2100H CONN LINK CP / 2100C
Mi Item #00155308
MFR #C2100HS11I

Mfr description
C-2100-H CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.02/each

Specifications

Dimensions

  • Chain Pitch
    2-1/2 in
  • Length
    3.5
  • Pin Diameter
    3/8 in
  • Pin Length
    1.738 in
  • Weight
    0.5
  • Width
    2

Details

  • Specifications Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)