Motion
DMD-C2100H-1 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-C2100H-1 DOFF LINK

Offset Link - 2100 / 2-1/2 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
MI ITEM #00155320
MFR #DMD-C2100H-1 DOFF LINK
Price$71.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2100H-1 DOFF LINK

Offset Link - 2100 / 2-1/2 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
MI ITEM #00155320
MFR #DMD-C2100H-1 DOFF LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$71.04/each

Specifications

Dimensions

  • Chain Overall Width
    1.86 in
  • Chain Size & Pitch
    2100 / 2-1/2 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.187 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    3/8 in
  • Roller Diameter
    0.750 in
  • Weight
    0.50 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Finish Coating
    Nickel Plated
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C-742090-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Standards Met
    ANSI B29.4, ASME
  • UPC_NO
    716647436040

Overview

Mfr description
DMD-C2100H-1 DOFF LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text