Motion
C2100H OL
Offset Link - 2100 / 2-1/2 in Chain & Pitch, Riveted, Steel Material
Mi Item #00155326
MFR #C2100H OL
Price$54.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 2100 / 2-1/2 in Chain & Pitch, Riveted, Steel Material
Mi Item #00155326
MFR #C2100H OL

Mfr description
C-2100-H OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.65/each

Specifications

Dimensions

  • Chain Overall Width
    42.6 mm
  • Chain Size & Pitch
    2100 / 2-1/2 in
  • Inside Width
    19.00 mm
  • Link Plate Height
    28.57 mm
  • Link Plate Thickness
    4.8 mm
  • Pin Diameter
    9.54 mm
  • Pin Length
    1.6710 in, 42.43 mm
  • Pitch
    2-1/2 in
  • Plate Height
    2.1374 in
  • Roller Diameter
    19.05 mm
  • Weight
    0.53 lbs
  • Weight per Foot
    2.32 lbs, 3.45 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2100H
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C2100H
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    H (Heavy)
  • Standards Met
    ANSI B29.3, DIN 8181
  • Type
    Double Pitch Chain
  • UPC_NO
    673766041497
  • Working Load Capacity
    5500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)