Motion
C2102H RIVETED 10FT LG

TSUBAKI (UST)
C2102H RIVETED 10FT LG

Roller Chain - Double Pitch Series, 2102 / 2-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00155333
MFR #C2102H RIVETED 10FT LG
Price$153.58/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2102H RIVETED 10FT LG

Roller Chain - Double Pitch Series, 2102 / 2-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00155333
MFR #C2102H RIVETED 10FT LG

Mfr description
C2102H RIVETED 10FT LG. OVERSIZE ROLLER
  • Provides a high quality conveying medium for material handling equipment, road building machinery, textile machinery, farming implements, baking, packaging, and bottling equipment.
  • Special sprockets for RS and Double Pitch Roller Conveyor Chains are available.
  • For even number of spacing, attachments will be fitted on pin link unless otherwise specified.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.58/ft

Specifications

Dimensions

  • Chain Overall Width
    1.810 in
  • Chain Size & Pitch
    2102 / 2-1/2 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.126 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Pin Length
    0.9650 in, 24.51 mm
  • Pitch
    2-1/2 in
  • Plate Height
    1.126 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    1.562 in
  • Roller Width
    0.750 in
  • Weight
    4.05 lb

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2102H
  • Chain Number & Pitch
    2102 / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Over Size Roller Type
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    C2102HRB
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Series
    Double Pitch
  • Standards Met
    ASME B29
  • Type
    Double Pitch Chain
  • UPC_NO
    097039181916
  • Working Load Capacity
    3840 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)