Motion
C2102HC 10 ft

MORSE
C2102HC 10 ft

322219 Roller Chain - Double Pitch Heavy Series, 2102 / 2-1/2 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00155339
MFR #C2102HC 10 ft
Price$336.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C2102HC 10 ft

322219 Roller Chain - Double Pitch Heavy Series, 2102 / 2-1/2 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00155339
MFR #C2102HC 10 ft

Mfr description
C2102 COT ROLLER CHAIN
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.96/ft

Specifications

Dimensions

  • Link Plate Thickness
    0.1870 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.3750 in
  • Pin Length
    1.8280 in
  • Plate Height
    1.1660 in
  • Plate Thickness
    0.1870 in
  • Roller Diameter
    1.5620 in
  • Roller Width
    0.7500 in
  • Tensile Strength
    24000 lbs
  • Weight
    3.96 lbs
  • Weight per Foot
    3.96 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2102 / 2-1/2 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    322219
  • Manufacturer Upc Number
    662288455714
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Heavy
  • UPC_NO
    662288455714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)