Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C2102H R/L

335668 Roller Link - 2102 / 2-1/2 in Pitch, Carbon Steel Material
MI ITEM #00155354
MFR #C2102H R/L

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
C2102 ROLLER LINK
  • Unmatched Quality and Performance in Morse Brand Chain in converying chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock

Specifications

  • Chain Size & Pitch
    2102 / 2-1/2 in
  • Link Type
    Roller Link
  • Material
    Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Not Applicable
  • Roller Diameter
    1.5620 in
  • Inside Width
    0.7500 in
  • Link Plate Height
    1.1660 in
  • Link Plate Thickness
    0.1870 in
  • Pin Diameter
    0.3750 in
  • Pin Length
    1.6840 in
  • Chain Overall Width
    1.0000 in
  • Standards Met
    ANSI
  • Manufacturer Catalog Number
    C2102H R/L
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288473978
  • UPC_NO
    662288473978
  • Weight
    1.15 lbs
  • Chain Number & Pitch
    2102 / 2-1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text