Motion
C2102H O/L

MORSE
C2102H O/L

089385 Offset Link - 2102 / 2-1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00155361
MFR #C2102H O/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C2102H O/L

089385 Offset Link - 2102 / 2-1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00155361
MFR #C2102H O/L

Mfr description
C-2102 OFFSET LINK
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.7500 in
  • Chain Size & Pitch
    2102 / 2-1/2 in
  • Link Plate Height
    1.1660 in
  • Pin Diameter
    0.3750 in
  • Pin Length
    1.8280 in
  • Roller Diameter
    1.562 in
  • Weight
    0.83 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2102 / 2-1/2 in
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    089385
  • Manufacturer Upc Number
    662288557326
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    662288557326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)