Motion
DMD-C2120H-1R-10FT

DIAMOND CHAIN COMPANY
DMD-C2120H-1R-10FT

Roller Chain - Double Pitch Heavy Series, 2120 / 3 in Pitch, Riveted, 10 ft Length
Mi Item #00155366
MFR #DMD-C2120H-1R-10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2120H-1R-10FT

Roller Chain - Double Pitch Heavy Series, 2120 / 3 in Pitch, Riveted, 10 ft Length
Mi Item #00155366
MFR #DMD-C2120H-1R-10FT

Mfr description
DMD-C2120H-1R-10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    3.60 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2120 / 3 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Heavy
  • UPC_NO
    716647548309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)