Motion
C2120HR10BX C2120H R 10BX

LINK-BELT
C2120HR10BX C2120H R 10BX

Roller Chain - Double Pitch Heavy Series, 2120 / 3 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00155368
MFR #C2120HR10BX C2120H R 10BX
Price$181.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
C2120HR10BX C2120H R 10BX

Roller Chain - Double Pitch Heavy Series, 2120 / 3 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00155368
MFR #C2120HR10BX C2120H R 10BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$181.83/ft

Specifications

Dimensions

  • Chain Overall Width
    2.2100 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.4380 in
  • Roller Diameter
    0.8750 in
  • Tensile Strength
    36500 lbs
  • Weight
    3.37 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2120 / 3 in
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Double Pitch Heavy
  • UPC_NO
    662327018832

Overview

Mfr description
C2120HR10BX C2120H RIV 10 BX A7A58

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text