Motion
C2120HC 10 ft

MORSE
C2120HC 10 ft

322571 Roller Chain - Double Pitch Heavy Series, 2120 / 3 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00155378
MFR #C2120HC 10 ft
List Price$293.30/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C2120HC 10 ft

322571 Roller Chain - Double Pitch Heavy Series, 2120 / 3 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00155378
MFR #C2120HC 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$293.30/ft for your price

Overview

Mfr description
C2120 COT ROLLER CHAIN
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
  • Available in package quantities or via quick-turnaround cut-to-length
  • Price per foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Heavy
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Link Plate Thickness
    0.2190 in
  • Pin Diameter
    0.4370 in
  • Pin Length
    2.2590 in
  • Plate Height
    1.4000 in
  • Plate Thickness
    0.2190 in
  • Roller Diameter
    0.8750 in
  • Tensile Strength
    34000 lbs
  • Chain Number & Pitch
    2120 / 3 in
  • Roller Width
    1.0000 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    322571
  • Weight
    3.56 lbs
  • Manufacturer Upc Number
    662288456599
  • UPC_NO
    662288456599
  • Weight per Foot
    3.56 lbs
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text