Motion
C2120HCCLSFPK C2120H CCLSFPK

LINK-BELT
C2120HCCLSFPK C2120H CCLSFPK

Roller Chain - Double Pitch Heavy Series, 2120 / 3 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00155387
MFR #C2120HCCLSFPK C2120H CCLSFPK
List Price$113.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
C2120HCCLSFPK C2120H CCLSFPK

Roller Chain - Double Pitch Heavy Series, 2120 / 3 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00155387
MFR #C2120HCCLSFPK C2120H CCLSFPK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.85/each for your price

Overview

Mfr description
C2120HCCLSFPK C2120H COT CL SF PK A7L7

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Heavy
  • Chain Construction
    Cottered
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Pin Diameter
    0.4400 in
  • Pin Length
    2.2100 in
  • Roller Diameter
    0.8800 in
  • Tensile Strength
    36500 lbs
  • Extended Pin Projection
    2.2100 in
  • Chain Number & Pitch
    2120 / 3 in
  • Manufacturer Product Page
  • Weight
    0.82 lbs
  • UPC_NO
    662327018757
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text