Motion
C2120HCL
C2120H CONN LINK CP TYPE
MI ITEM #00155390
MFR #C2120HCL
Price$47.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C2120H CONN LINK CP TYPE
MI ITEM #00155390
MFR #C2120HCL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.45/each

Specifications

Dimensions

  • Link Plate Thickness
    0.219 in
  • Pin Diameter
    0.437 in
  • Plate Thickness
    0.219 in
  • Weight
    0.95 lb

Details

  • Chain Number & Pitch
    C2120H / 3 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2120
  • Standards Met
    ASME B29

Overview

Mfr description
C2120H CONN LINK CP TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text