Motion
C2120H ROLLER LINK

DIAMOND CHAIN COMPANY
C2120H ROLLER LINK

Roller Link - 2120 / 3 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
MI ITEM #00155394
MFR #C2120H ROLLER LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
C2120H ROLLER LINK

Roller Link - 2120 / 3 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
MI ITEM #00155394
MFR #C2120H ROLLER LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C-2120H ROLLER LINK

Specifications

  • Chain Size & Pitch
    2120 / 3 in
  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Roller Link
  • Finish Coating
    Nickel Plated
  • Roller Diameter
    0.875 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.219 in
  • Pin Diameter
    0.437 in
  • Chain Overall Width
    2.27 in
  • Resistance Application Features
    Corrosion Resistant
  • Standards Met
    ANSI B29.4, ASME
  • Manufacturer Catalog Number
    A-812092
  • UPC_NO
    716647190928
  • Weight
    0.90 lbs
  • Chain Number & Pitch
    2120 / 3 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text