Motion
DMD-C2120H-1 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-C2120H-1 DOFF LINK

Offset Link - 2120 / 3 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
MI ITEM #00155402
MFR #DMD-C2120H-1 DOFF LINK
List Price$132.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2120H-1 DOFF LINK

Offset Link - 2120 / 3 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
MI ITEM #00155402
MFR #DMD-C2120H-1 DOFF LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.77/each for your price

Overview

Mfr description
DMD-C2120H-1 DOFF LINK

Specifications

  • Chain Size & Pitch
    2120 / 3 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Finish Coating
    Nickel Plated
  • Roller Diameter
    0.875 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.219 in
  • Pin Diameter
    0.437 in
  • Chain Overall Width
    2.27 in
  • Resistance Application Features
    Corrosion Resistant
  • Standards Met
    ANSI B29.4, ASME
  • Manufacturer Catalog Number
    C-712092
  • UPC_NO
    716647204281
  • Weight
    0.89 lbs
  • Chain Number & Pitch
    2120 / 3 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text