Motion
C2120H O/L

MORSE
C2120H O/L

163232 Offset Link - 2120 / 3 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00155406
MFR #C2120H O/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C2120H O/L

163232 Offset Link - 2120 / 3 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00155406
MFR #C2120H O/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size & Pitch
    2120 / 3 in
  • Inside Width
    1.0000 in
  • Link Plate Height
    1.4000 in
  • Link Plate Thickness
    0.2190 in
  • Pin Diameter
    0.4370 in
  • Pin Length
    2.2590 in
  • Roller Diameter
    0.8750 in
  • Weight
    0.79 lbs

Details

  • Chain Construction
    Not Applicable
  • Chain Number & Pitch
    2120 / 3 in
  • Link Type
    Offset Connecting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    C2120H O/L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288564188
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288564188

Overview

Mfr description
C2120 OFFSET LINK
  • Unmatched Quality and Performance in Morse Brand Chain in converying chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text