Motion
C2120HOL
Offset Link - 2120 / 3 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00155408
MFR #C2120HOL
Price$107.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 2120 / 3 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00155408
MFR #C2120HOL

Mfr description
C2120H OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.31/each

Specifications

Dimensions

  • Chain Overall Width
    2.240 in
  • Chain Size & Pitch
    2120 / 3 in
  • Inside Width
    1 in
  • Link Plate Height
    1.370 in
  • Link Plate Thickness
    0.219 in
  • Pin Diameter
    0.437 in
  • Pin Length
    2.4060 in, 61.10 mm
  • Pitch
    3 in
  • Plate Height
    1.4250 in
  • Roller Diameter
    0.875 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Weight
    0.95 lb
  • Weight per Foot
    3.41 lbs, 5.07 kg/m

Details

  • Application
    Conveying
  • Attachment Link Type
    Bent
  • Chain Construction
    Cottered
  • Chain Number
    C2120H
  • Chain Number & Pitch
    2120 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C2120H OFFSET LINK
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    2120
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039181633
  • Working Load Capacity
    5380 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)