Motion
C2122HR 10 ft

MORSE
C2122HR 10 ft

322572 Roller Chain - Double Pitch Heavy Series, 2122 / 3 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00155414
MFR #C2122HR 10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C2122HR 10 ft

322572 Roller Chain - Double Pitch Heavy Series, 2122 / 3 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00155414
MFR #C2122HR 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C-2122 RIV ROLLER CHAIN
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
  • Available in package quantities or via quick-turnaround cut-to-length
  • Price per foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Heavy
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Link Plate Thickness
    0.2190 in
  • Pin Diameter
    0.4370 in
  • Pin Length
    2.0900 in
  • Plate Height
    1.4000 in
  • Plate Thickness
    0.2190 in
  • Roller Diameter
    1.7500 in
  • Tensile Strength
    34000 lbs
  • Chain Number & Pitch
    2122 / 3 in
  • Roller Width
    1.0000 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    322572
  • Weight
    5.56 lbs
  • Manufacturer Upc Number
    662288456605
  • UPC_NO
    662288456605
  • Weight per Foot
    5.56 lbs
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text