Motion
C2122H RIVETED 10FT LG

TSUBAKI (UST)
C2122H RIVETED 10FT LG

Roller Chain - Double Pitch Series, 2122 / 3 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #00155416
MFR #C2122H RIVETED 10FT LG
Price$215.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2122H RIVETED 10FT LG

Roller Chain - Double Pitch Series, 2122 / 3 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #00155416
MFR #C2122H RIVETED 10FT LG

Mfr description
C2122H RIVETED 10FT LG. OVERSIZE ROLLER
  • Provides a high quality conveying medium for material handling equipment, road building machinery, textile machinery, farming implements, baking, packaging, and bottling equipment.
  • Special sprockets for RS and Double Pitch Roller Conveyor Chains are available.
  • For even number of spacing, attachments will be fitted on pin link unless otherwise specified.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$215.63/ft

Specifications

Dimensions

  • Chain Overall Width
    2.240 in
  • Chain Size & Pitch
    2122 / 3 in
  • Inside Width
    1 in
  • Link Plate Height
    1.354 in
  • Link Plate Thickness
    0.219 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pin Length
    2.5000 in, 63.50 mm
  • Pitch
    3 in
  • Plate Height
    1.354 in
  • Plate Thickness
    0.219 in
  • Roller Diameter
    1.750 in
  • Roller Width
    1.000 in
  • Weight
    5.59 lb
  • Weight per Foot
    5.46 lbs, 8.12 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2122H
  • Chain Number & Pitch
    2122 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Roller Chain
  • Manufacturer Catalog Number
    C2122H RIV
  • Material
    Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    40
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Double Pitch
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039181954
  • Working Load Capacity
    5380 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)