Motion
C2122H COTTERED 10FT BOX

TSUBAKI (UST)
C2122H COTTERED 10FT BOX

Roller Chain - Double Pitch Series, 2122 / 3 in, Cottered, 1 Strand, Steel Material, 10 ft Length
Mi Item #00155424
MFR #C2122H COTTERED 10FT BOX
Price$226.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2122H COTTERED 10FT BOX

Roller Chain - Double Pitch Series, 2122 / 3 in, Cottered, 1 Strand, Steel Material, 10 ft Length
Mi Item #00155424
MFR #C2122H COTTERED 10FT BOX

Mfr description
C2122H COTTERED 10FT BOX OVERSIZE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.72/ft

Specifications

Dimensions

  • Chain Overall Width
    2.240 in
  • Chain Size & Pitch
    2122 / 3 in
  • Inside Width
    1 in
  • Link Plate Height
    1.354 in
  • Link Plate Thickness
    0.219 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pin Length
    2.5640 in, 65.12 mm
  • Pitch
    3 in
  • Plate Height
    1.354 in
  • Plate Thickness
    0.219 in
  • Roller Diameter
    1.750 in
  • Roller Width
    1.000 in
  • Weight
    5.59 lb
  • Weight per Foot
    5.46 lbs, 8.12 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    C2122H
  • Chain Number & Pitch
    2122 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Cottered Connecting Link
  • Manufacturer Catalog Number
    C2122H
  • Material
    Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    40
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Series
    Double Pitch
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039181961
  • Working Load Capacity
    5380 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)