Motion
C2122H R/L

MORSE
C2122H R/L

335670 Roller Link - 2122 / 3 in Pitch, Carbon Steel Material
MI ITEM #00155438
MFR #C2122H R/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C2122H R/L

335670 Roller Link - 2122 / 3 in Pitch, Carbon Steel Material
MI ITEM #00155438
MFR #C2122H R/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C2122 ROLLER LINK
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
  • Available from Stock

Specifications

  • Chain Size & Pitch
    2122 / 3 in
  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Roller Diameter
    1.750 in
  • Link Plate Height
    1.4000 in
  • Pin Diameter
    0.4370 in
  • Pin Length
    2.0900 in
  • Chain Overall Width
    1.0000 in
  • Manufacturer Catalog Number
    335670
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288473992
  • UPC_NO
    662288473992
  • Weight
    1.90 lbs
  • Chain Number & Pitch
    2122 / 3 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text