Motion
C2122H O/L

MORSE
C2122H O/L

320122 Double Roller Chain Offset Link - 2122 / 3 in Pitch, Carbon Steel Material
MI ITEM #00155445
MFR #C2122H O/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C2122H O/L

320122 Double Roller Chain Offset Link - 2122 / 3 in Pitch, Carbon Steel Material
MI ITEM #00155445
MFR #C2122H O/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C-2122 OFFSET LINK
  • Unmatched Quality and Performance in Morse Brand Chain in converying chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock

Specifications

  • Chain Size & Pitch
    2122 / 3 in
  • Link Type
    Offset Connecting
  • Material
    Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Not Applicable
  • Roller Diameter
    1.7500 in
  • Inside Width
    1.0000 in
  • Link Plate Height
    1.4000 in
  • Link Plate Thickness
    0.2190 in
  • Pin Diameter
    0.4370 in
  • Chain Overall Width
    1.0000 in
  • Chain Size
    2122
  • Standards Met
    ANSI
  • Manufacturer Catalog Number
    C2122H O/L
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288564607
  • UPC_NO
    662288564607
  • Weight
    1.39 lbs
  • Chain Number & Pitch
    2122 / 3 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text