Motion
C2122H OL
Offset Link - 2122 / 3 in Pitch, Riveted
MI ITEM #00155447
MFR #C2122H OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 2122 / 3 in Pitch, Riveted
MI ITEM #00155447
MFR #C2122H OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C-2122-H OFFSET LINK

Specifications

  • Chain Size & Pitch
    2122 / 3 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Roller Diameter
    44.45 mm
  • Inside Width
    25.40 mm
  • Link Plate Height
    34.93 mm
  • Link Plate Thickness
    5.61 mm
  • Pin Diameter
    11.11 mm
  • Chain Overall Width
    52.6 mm
  • Series
    H (Heavy)
  • Standards Met
    ANSI B29.3, DIN 8181
  • UPC_NO
    673766041572
  • Weight
    1.39 lbs
  • Chain Number & Pitch
    2122 / 3 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text