Motion
C-2160H
Roller Chain - Double Pitch Heavy Series, 2160 / 4 in Pitch, Riveted, 10 ft Length
Mi Item #00155449
MFR #C-2160H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Double Pitch Heavy Series, 2160 / 4 in Pitch, Riveted, 10 ft Length
Mi Item #00155449
MFR #C-2160H

Mfr description
C-2160H RIV ROLLER CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    6.03 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2160 / 4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Heavy
  • UPC_NO
    716647269839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)