Motion
C2160H COTTERED 10FT LG

TSUBAKI (UST)
C2160H COTTERED 10FT LG

Roller Chain - Double Pitch Series, 2160 / 4 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00155458
MFR #C2160H COTTERED 10FT LG
Price$252.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2160H COTTERED 10FT LG

Roller Chain - Double Pitch Series, 2160 / 4 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00155458
MFR #C2160H COTTERED 10FT LG

Mfr description
C2160H COTTERED 10FT LG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.77/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2160 / 4 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.898 in
  • Link Plate Thickness
    0.281 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.562 in
  • Pin Length
    3.0280 in, 76.90 mm
  • Pitch
    4 in
  • Plate Height
    1.898 in
  • Plate Thickness
    0.281 in
  • Roller Diameter
    1.125 in
  • Roller Width
    1.250 in
  • Weight
    6.23 lb
  • Weight per Foot
    6.02 lbs, 8.959 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    C2160H
  • Chain Number & Pitch
    2160 / 4 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    C2160H COTT CHAIN
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    30
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Series
    Double Pitch
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039181688
  • Working Load Capacity
    9190 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)