Motion
DMD-C2160H-1 CT CO LINK P

DIAMOND CHAIN COMPANY
DMD-C2160H-1 CT CO LINK P

Connecting Link - 2160 / 4 in Pitch, Carbon Steel Material, Nickel Plated Finish
MI ITEM #00155461
MFR #DMD-C2160H-1 CT CO LINK P
Your Price$134.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2160H-1 CT CO LINK P

Connecting Link - 2160 / 4 in Pitch, Carbon Steel Material, Nickel Plated Finish
MI ITEM #00155461
MFR #DMD-C2160H-1 CT CO LINK P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$134.99/each(List $155.24)

Overview

Mfr description
DMD-C2160H-1 CT CO LINK P

Specifications

  • Chain Size & Pitch
    2160 / 4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Finish Coating
    Nickel Plated
  • Roller Diameter
    1.125 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.9 in
  • Pin Diameter
    0.562 in
  • Chain Overall Width
    2.86 in
  • Resistance Application Features
    Corrosion Resistant
  • Standards Met
    ANSI B29.4, ASME
  • Manufacturer Catalog Number
    C-332098CL-18
  • UPC_NO
    716647219780
  • Weight
    1.95 lbs
  • Chain Number & Pitch
    2160 / 4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text