Motion
C2162H RIV

TSUBAKI (UST)
C2162H RIV

Roller Chain - Double Pitch Heavy Series, 2162 / 4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00155479
MFR #C2162H RIV
Price$448.24/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2162H RIV

Roller Chain - Double Pitch Heavy Series, 2162 / 4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00155479
MFR #C2162H RIV

Mfr description
C2162H RIVETED 10FT LG. OVERSIZE ROLLER
  • Provides a high quality conveying medium for material handling equipment, road building machinery, textile machinery, farming implements, baking, packaging, and bottling equipment.
  • Special sprockets for RS and Double Pitch Roller Conveyor Chains are available.
  • For even number of spacing, attachments will be fitted on pin link unless otherwise specified.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$448.24/ft

Specifications

Dimensions

  • Chain Overall Width
    2.851 in
  • Chain Size & Pitch
    2162 / 4 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.898 in
  • Link Plate Thickness
    0.281 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.562 in
  • Pin Length
    2.8510 in, 72.42 mm
  • Pitch
    4 in
  • Plate Height
    1.898 in
  • Plate Thickness
    0.281 in
  • Roller Diameter
    2.250 in
  • Roller Width
    1.250 in
  • Weight
    9 lb
  • Weight per Foot
    9.21 lbs, 13.71 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2162H
  • Chain Number & Pitch
    2162 / 4 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Roller Chain
  • Manufacturer Catalog Number
    C2162H RIV
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    30
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Double Pitch
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039181992
  • Working Load Capacity
    9190 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)