Specifications
Dimensions
- Overall Length10 ft
- Weight1.81 lb
Details
- Corrosion ResistantCorrosion Resistant
- MaterialStainless Steel
- Material SpecificationType 304
- Number Of Strands1
- Number Of Strands Across1
- Product TypeRoller Chain
- SeriesSpecialty
- Standards MetASME B29
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)