Motion
S815-4.5IN

REXNORD INC
S815-4.5IN

Table Top Chain - Straight Running, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Steel Flight Material, Gray-Black Color
MI ITEM #00155559
MFR #S815-4.5IN
Price$62.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
S815-4.5IN

Table Top Chain - Straight Running, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Steel Flight Material, Gray-Black Color
MI ITEM #00155559
MFR #S815-4.5IN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$62.79/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    6-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.31 lbs
  • Weight per Foot
    2.34 lb

Details

  • Base Chain Material
    S
  • Chain Material
    Carbon Steel
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Carbon Steel
  • Flight Material
    S
  • Operating Temperature Range
    -40 to +350 (Dry) °F
  • Pin Material
    Carbon Steel
  • UPC_NO
    793699313253

Overview

Mfr description
762.93.42 S815K4.5
  • S815 4.5 Inch Wide TableTop® Chain Made From Carbon Steel And Assembled With Carbon Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text