Motion
40A1 CONN LINK

TSUBAKI (UST)
40A1 CONN LINK

Attachment Connecting Link - 40 / 1/2 in Pitch, A-1 Attachment, Spring Clip, Steel Material
Mi Item #00155643
MFR #40A1 CONN LINK
Price$7.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40A1 CONN LINK

Attachment Connecting Link - 40 / 1/2 in Pitch, A-1 Attachment, Spring Clip, Steel Material
Mi Item #00155643
MFR #40A1 CONN LINK

Mfr description
40 A-1 S.C. CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.01/each

Specifications

Dimensions

  • Chain Overall Width
    7.170 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter
    0.141 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Diameter
    0.156 in
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1/2 in
  • Plate Height
    0.4720 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.02 lb
  • Weight per Foot
    0.43 lbs, 0.64 kg/m

Details

  • Application
    Power Transmission
  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Spring Clip
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    40A1 CONN LINK
  • Material
    Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    A-1
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039191960
  • Working Load Capacity
    810 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)