Motion
DMD-40 RL LK BA1

DIAMOND CHAIN COMPANY
DMD-40 RL LK BA1

A-84366-28-1 Attachment Roller Link - 40 / 1/2 in Pitch, B-1 Attachment, Steel Material
MI ITEM #00155647
MFR #DMD-40 RL LK BA1
Your Price$5.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-40 RL LK BA1

A-84366-28-1 Attachment Roller Link - 40 / 1/2 in Pitch, B-1 Attachment, Steel Material
MI ITEM #00155647
MFR #DMD-40 RL LK BA1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.68/each(List $6.54)

Overview

Mfr description
40 B-1 ATTACH ROLLER LINK

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Type
    Roller
  • Attachment Link Number
    B-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Roller Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    1
  • Hole Diameter
    0.141 in
  • Pin Center To Attachment End
    0.312 in
  • Roller Diameter
    0.312 in
  • Pin Diameter
    0.156 in
  • Inside Width
    5/16 in
  • Link Plate Height
    0.475 in
  • Chain Overall Width
    0.72 in
  • Chain Number & Pitch
    40 / 1/2 in
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647113019
  • Weight
    0.02 lbs
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text