Motion
40 B1 R/L

MORSE
40 B1 R/L

328861 Attachment Connecting Link - 40 / 1/2 in Pitch, B-1 Attachment, Steel Material
Mi Item #00155649
MFR #40 B1 R/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
40 B1 R/L

328861 Attachment Connecting Link - 40 / 1/2 in Pitch, B-1 Attachment, Steel Material
Mi Item #00155649
MFR #40 B1 R/L

Mfr description
40 B-1 ATTACH ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Weight
    0.02 lbs

Details

  • Attachment Link Number
    B-1
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    328861
  • Manufacturer Upc Number
    662288465034
  • Material
    Steel
  • Product Type
    Attachment Chain Links
  • UPC_NO
    662288465034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)