Motion
40A1 ROLLER LINK

TSUBAKI (UST)
40A1 ROLLER LINK

Attachment Roller Link - 40 / 1/2 in Pitch, A-1 Attachment, Cottered, Carbon Steel Material
Mi Item #00155651
MFR #40A1 ROLLER LINK
Price$3.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40A1 ROLLER LINK

Attachment Roller Link - 40 / 1/2 in Pitch, A-1 Attachment, Cottered, Carbon Steel Material
Mi Item #00155651
MFR #40A1 ROLLER LINK

Mfr description
40 A-1 ROLLER LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.17/each

Specifications

Dimensions

  • Chain Overall Width
    0.717 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter
    0.141 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Pin Center To Attachment End
    0.315 in
  • Pin Diameter
    0.156 in
  • Pitch
    1/2 in
  • Plate Height
    0.6770 in
  • Roller Center To Attachment End
    0.701 in
  • Roller Center To Hole Center
    0.500 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.02 lb

Details

  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Cottered
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Component Style
    Roller Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Manufacturer Catalog Number
    40A1 ROLLER LINK
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Series
    A-1
  • Standards Met
    ASME B29
  • Type
    Roller Link
  • UPC_NO
    097039193018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)