Motion
50 B1 C/L S/C S/F

MORSE
50 B1 C/L S/C S/F

Attachment Connecting Link - 50 / 5/8 in Pitch, B-1 Attachment, Carbon Steel Material
MI ITEM #00155673
MFR #50 B1 C/L S/C S/F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
50 B1 C/L S/C S/F

Attachment Connecting Link - 50 / 5/8 in Pitch, B-1 Attachment, Carbon Steel Material
MI ITEM #00155673
MFR #50 B1 C/L S/C S/F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50 B-1 ATTACH CONN LINK

Specifications

  • Chain Size & Pitch
    50 / 5/8 in
  • Link Type
    Connecting Link
  • Attachment Link Number
    B-1
  • Material
    Carbon Steel
  • Manufacturer Product Page
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Upc Number
    662288560210
  • UPC_NO
    662288560210
  • Weight
    0.04 lbs
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text