Motion
DMD-80-1 CTCOL BA1

DIAMOND CHAIN COMPANY
DMD-80-1 CTCOL BA1

C-33334-18/08-1-P Attachment Connecting Link - 80 / 1 in Pitch, B-1 Attachment, Cottered, Steel Material
MI ITEM #00155704
MFR #DMD-80-1 CTCOL BA1
Price$11.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-80-1 CTCOL BA1

C-33334-18/08-1-P Attachment Connecting Link - 80 / 1 in Pitch, B-1 Attachment, Cottered, Steel Material
MI ITEM #00155704
MFR #DMD-80-1 CTCOL BA1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.57/each

Specifications

Dimensions

  • Chain Overall Width
    1.44 in
  • Chain Size & Pitch
    80 / 1 in
  • Hole Diameter
    0.266 in
  • Inside Width
    5/8 in
  • Link Plate Height
    0.95 in
  • Pin Center To Attachment End
    5/8 in
  • Pin Diameter
    0.312 in
  • Roller Diameter
    5/8 in
  • Weight
    0.15 lbs

Details

  • Attachment Link Number
    B-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Standards Met
    ANSI B29.4, ASME
  • UPC_NO
    716647138036

Overview

Mfr description
80 B-1 ATTACH CONN LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text