Motion
80 B1  CONN LINK

MORSE
80 B1 CONN LINK

Attachment Connecting Link - 80 / 1 in Pitch, B-1 Attachment, Carbon Steel Material
MI ITEM #00155707
MFR #80 B1 CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
80 B1 CONN LINK

Attachment Connecting Link - 80 / 1 in Pitch, B-1 Attachment, Carbon Steel Material
MI ITEM #00155707
MFR #80 B1 CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80 B-1 ATTACH CONN LINK

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Attachment Link Number
    B-1
  • Material
    Carbon Steel
  • Chain Number & Pitch
    80 / 1 in
  • Manufacturer Upc Number
    662288559054
  • UPC_NO
    662288559054
  • Weight
    0.16 lbs
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text