Motion
120 B-1 ATTACH CONN LINK

DIAMOND CHAIN COMPANY
120 B-1 ATTACH CONN LINK

C-31372-18/18-1 Attachment Connecting Link - 120 / 1-1/2 in Pitch, B-1 Attachment, Cottered, Steel Material
MI ITEM #00155732
MFR #120 B-1 ATTACH CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
120 B-1 ATTACH CONN LINK

C-31372-18/18-1 Attachment Connecting Link - 120 / 1-1/2 in Pitch, B-1 Attachment, Cottered, Steel Material
MI ITEM #00155732
MFR #120 B-1 ATTACH CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120 B-1 ATTACH CONN LINK

Specifications

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Link Type
    Connecting
  • Attachment Link Number
    B-1
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    1
  • Hole Diameter
    0.386 in
  • Pin Center To Attachment End
    0.917 in
  • Roller Diameter
    7/8 in
  • Pin Diameter
    0.437 in
  • Inside Width
    1 in
  • Link Plate Height
    1.425 in
  • Chain Overall Width
    2.14 in
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647187348
  • Weight
    0.52 lbs
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text