Motion
140 B1 CONN LINK

MORSE
140 B1 CONN LINK

Attachment Connecting Link - 140 / 1-3/4 in Pitch, B-1 Attachment, Carbon Steel Material
Mi Item #00155747
MFR #140 B1 CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
140 B1 CONN LINK

Attachment Connecting Link - 140 / 1-3/4 in Pitch, B-1 Attachment, Carbon Steel Material
Mi Item #00155747
MFR #140 B1 CONN LINK

Mfr description
140 B-1 ATTACH CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    140 / 1-3/4 in
  • Weight
    0.77 lbs

Details

  • Attachment Link Number
    B-1
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Link Type
    Connecting Link
  • Manufacturer Upc Number
    662288565178
  • Material
    Carbon Steel
  • Product Type
    Attachment Chain Links
  • UPC_NO
    662288565178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)