Motion
DMD-35-1 SOCOL BK1

DIAMOND CHAIN COMPANY
DMD-35-1 SOCOL BK1

C-42382-18/48-2-P Attachment Connecting Link - 35 / 3/8 in Pitch, B-2 Attachment, Slip Fit, Spring Clip, Steel Material
MI ITEM #00155770
MFR #DMD-35-1 SOCOL BK1
List Price$28.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-35-1 SOCOL BK1

C-42382-18/48-2-P Attachment Connecting Link - 35 / 3/8 in Pitch, B-2 Attachment, Slip Fit, Spring Clip, Steel Material
MI ITEM #00155770
MFR #DMD-35-1 SOCOL BK1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.13/each for your price

Overview

Mfr description
35 B-2 ATTACH CONN LINK

Specifications

  • Chain Size & Pitch
    35 / 3/8 in
  • Link Type
    Connecting
  • Attachment Link Number
    B-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Spring Clip
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    1
  • Hole Diameter
    0.102 in
  • Pin Center To Attachment End
    1/4 in
  • Roller Diameter
    0.2 in
  • Pin Diameter
    0.141 in
  • Inside Width
    3/16 in
  • Link Plate Height
    0.356 in
  • Chain Overall Width
    0.56 in
  • Chain Number & Pitch
    35 / 3/8 in
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647107292
  • Weight
    0.01 lbs
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text