Motion
40 B2  CONN LINK

MORSE
40 B2 CONN LINK

Attachment Connecting Link - 40 / 1/2 in Pitch, B-2 Attachment, Carbon Steel Material
Mi Item #00155788
MFR #40 B2 CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
40 B2 CONN LINK

Attachment Connecting Link - 40 / 1/2 in Pitch, B-2 Attachment, Carbon Steel Material
Mi Item #00155788
MFR #40 B2 CONN LINK

Mfr description
40 B-2 ATTACH CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Weight
    0.02 lbs

Details

  • Attachment Link Number
    B-2
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Upc Number
    662288558163
  • Material
    Carbon Steel
  • Product Type
    Attachment Chain Links
  • UPC_NO
    662288558163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)