Motion
50K1 CONN LINK

TSUBAKI (UST)
50K1 CONN LINK

Attachment Connecting Link - 50 / 5/8 in Pitch, K-1 Attachment, Spring Clip, Carbon Steel Material
Mi Item #00155824
MFR #50K1 CONN LINK
Price$14.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50K1 CONN LINK

Attachment Connecting Link - 50 / 5/8 in Pitch, K-1 Attachment, Spring Clip, Carbon Steel Material
Mi Item #00155824
MFR #50K1 CONN LINK

Mfr description
50 K-1 S.C. CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.11/each

Specifications

Dimensions

  • Chain Overall Width
    0.878 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Hole Diameter
    0.205 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Pin Center To Attachment End
    0.406 in
  • Pin Diameter
    0.200 in
  • Pin Length
    0.8740 in, 22.19 mm
  • Pitch
    5/8 in
  • Plate Height
    0.4720 in
  • Roller Center To Attachment End
    0.921 in
  • Roller Center To Hole Center
    0.625 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.05 lb
  • Weight per Foot
    0.70 lbs, 1.04 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Spring Clip
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    50K1 CONN LINK
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Holes
    1
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Shot Peened
  • Series
    K-1
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039192257
  • Working Load Capacity
    1430 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)